Unger® ErgoTec® 16" Replacement Squeegee Blades - RT400
Write a Review
|
Questions & Answers (0)
Product Description
Ergotec Replacement Squeegee Blades - Soft Rubber
For Unger® window squeegees. 16".
For Unger® window squeegees. 16".
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Cleaning Width | 16 in |
Product Details
| Style | Soft |
| Type | Replacement Squeegee |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Rubber Blades |
| Color | Black |
| Manufacturers Part Number | UNG RT40 |
| Brand | Unger |