Unger® ErgoTec® Replacement Rubber, 36", 12 Pack - RT920
Write a Review
|
Questions & Answers (0)
Product Description
ErgoTec® Replacment Rubber has a shore hardness 53 +/- 2 making it ideal for colder working conditions. Conforms to slightly uneven surfaces. Our natural molded rubber provides a sharp, long-lasting edge. Blades are coated with talcum to keep them fresh and ready to use. Each blade is hand inspected to insure the highest quality. Packaging allows rubber to be stored safely. For use with all Unger® Window Squeegees.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 3/4 in |
| Weight | 0.1 lbs |
| Cleaning Width | 36 in |
Product Details
| Type | Replacement Squeegee Blade |
| Color | Black |
| For Use With | 36" Unger Window Squeegees |
| Style | Soft |
| Material | Rubber |
| Package Quantity | 12 |
| Description | 36" Replacment Rubber |
| Manufacturers Part Number | RT920 |
| Brand | Unger |