Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265088

MPN #: 45-232-200

Ergotron® 200 Series Wall Monitor Pivot Monitor Mount

Product Description
This pivot provides full tilt and panning capability and saves space with its compact design. Easily position the angle of your monitor for maximum comfort and productivity.

Benefits:
  • Tilt, pan, or turn your display for portrait or landscape viewing
  • Low profile: Places display roughly 6" (15 cm) away from wall
  • Patented friction system provides long-life adjustment while maintaining touch-screen stability
  • Versatile installation options. Ideal for pole mounting (pole clamps sold separately)
Features:
  • 200 Series Wall Mount Monitor Pivot (black)
  • Includes 200 Wall Mount Pivot, wall mount bracket, VESA mounting screws
  • Display size may restrict motion
  • Screen Size is approximate only. Use Display Weight and VESA hole pattern to determine compatibility, i.e., stated screen size may be exceeded as long as display weight does not exceed weight capacity
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Durable, easy-to-clean powder-coated painted steel exterior
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud
  • Warranty: Five (5) years
PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight4 lbs
LCD SizeUp to 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt180° °
Rotation90° °
StyleTilt and Swivel
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
Description200 Series Wall Monitor Pivot Monitor Mount
Package Quantity1
Manufacturers Part Number45-232-200
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes