- Undermount - Sink Bowl Only
- One Compartment
- 16" Wide X 20" Front-To-Back X 12" Deep
- 18 Gauge Stainless Steel
- Drain Opening
- 18-1/2" X 22-1/2" O.D. Trim Size
- Not For Use With Standard Tables
- (Can Be Used As Undermount On Non-Stainless Tops)
Advance Tabco® Under Mount Sink, One Compartment, 16L x 20W Bowl, 12" Overall Height, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 22-1/2 in |
| Height | 12 in |
| Basin Depth | 12 in |
| Basin Length | 16 in |
| Steel Gauge | 18 ga |
| Drain Size | 3.5 in |
Product Details
| Color | Silver |
| For Use With | Kitchen |
| Mounting Location | Undermount |
| Includes | Sink |
| Drain Location | Center |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Manufacturers Part Number | 1620A-12 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| ADA Compliant | No |