SANI-LAV ES2RL-0.5 Model ES2RL With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV ES2RL-0.5 Model ES2RL With Flow Rate Of 0.5 GPM
Splash mounted AC powered sensor faucet that provides hands-free no touch operation promotes better hygiene and energy savings. Flow rate of 0.5 GPM.
Splash mounted AC powered sensor faucet that provides hands-free no touch operation promotes better hygiene and energy savings. Flow rate of 0.5 GPM.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 7.5 in |
| Spout Height | 10 in |
| Centers | Wall Mount in |
Product Details
| Color | Silver |
| Manufacturers Part Number | ES2RL-0.5 |
| Handle Style | Electronic |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead |