Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LPD Trade

Model # :WBB2227428

MPN #: C90000

LPD Trade ESD, Anti-Static Broom and Dust Pan Set, 34-1/4" H, Black - C90000

Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.

Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/4 in
Width10-1/5 in
Height34-1/4 in
Weight2 lbs
Bristle Length1-4/5" in
Handle Length30"

Product Details

TypeAnti-Static
Handle MaterialConductive Polypropylene
ColorBlack
MaterialConductive Polypropylene
Manufacturers Part NumberC90000
BrandLPD Trade
Bristle MaterialConductive Nylon