Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2237015

MPN #: 1010447

ShopSol ESD Office Chair - High Height - Economy Fabric - Black

Product Description
ShopSol Electrostatic Discharge (ESD) work bench chair is designed with ESD safe components to discharge static electricity into a grounded floor using a closed loop system using no drag chain. Deep, contoured seat and back in ESD Black fabric ensures proper body support and maximum comfort. 300 lb seating capacity includes a single lever pneumatic seat height adjustment from 23" to 33". Includes ESD safe, adjustable footring, glides and chrome 5 star base. Meets or exceeds ANSI/BIFMA testing standards.

PRICE
$439.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth18-1/2 in
Seat Height22-1/2 - 32-1/2 in
Min Seat Height22-1/2 in
Max Seat Height32-1/2 in
Base5 Legged

Product Details

TypeESD Chair
Frame Color FamilyChrome
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
CastersNo
Seat Color FamilyBlack
DescriptionFabric ESD Chair
Package Quantity1
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number1010447
Back TypeMid Back
Seat MaterialFabric
BrandShopSol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsBIFMA