- Configure: with sealed lid
- Volume resistance: 103-109Ω.CM
- Static decay time: 1000V/100V less than 1.0S
- Friction voltage: less than 100V
- Application: Widely used in dust-free workshops, purification workshops, photoelectric plants, LED factories, PCB factories, electronics factories, electrical appliances factories, electronic instruments, wafers, LCD/LCM/LED, optoelectronic optics, chip semiconductors, laser heads, pharmaceutical chemicals, precision instruments , medical and health care equipment, microelectronics industry, aerospace, military industry, electronic components (devices), optoelectronic products, electronic devices, liquid crystal products, optoelectronic integrated products, etc. field
LPD Trade ESD Square Waste Bin, 4 Gallon Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/16 in |
| Depth | 11-13/16 in |
| Height | 11-3/8 in |
Product Details
| Type | ESD Waste Bin |
| Color | Black |
| Lid | No |
| Capacity | 4 gal |
| Material | ESD Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SK1752 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | LPD Trade |