- Foam cushion is covered by black static-dissipating fabric.
- Seat height adjusts from 17-25"
- Seat measurements: 16"W x 18"D
- Seat thickness: 2-1/2"
- Back measurements: 16" W x 13-1/2"H
- ESD non-marring casters suitable for both hard and carpeted floors
- Base is 25"W, Footring is 20" diameter
- Weight Capacity: 300 lbs
- Made in the USA
Interion by Global Industrial
Model # :WB695535
Interion® ESD Stool - Fabric - Black
|
Questions & Answers (0)
Product Description
Our ESD stools feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 33 lbs |
| Seat Width | 16 in |
| Seat Depth | 18 in |
| Seat Height | 17 - 25 in |
| Min Seat Height | 17 in |
| Max Seat Height | 25 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Back Width | 16 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | ESD-FMBCH-RG-CF-HC-ESDBLK |
| Brand | Interion by Global Industrial |
| Type | ESD Stool |
| Color | Black |
| Series | Interion |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |