Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB0480720

MPN #: ESE2020103

Elkay® ESE2020103, Gourmet Elite By Elkay® Sink, 20"L X 20"W X 10-1/8"D

Product Description
Elkay ESE2020103, Gourmet Elite By Elkay Sink, 20"L X 20"W X 10-1/8"D

Good quality sink formed of #20 (1.0mm) gauge, type 304 (18-8)nickel bearing stainless steel.

Features:
  • Self-rimming
  • Finish: Exposed surfaces are polished to a bright satin finish
  • Underside: Fully undercoated to dampen sound and reduce condensation
Complies With:
  • ASME A112.19.3-08/CSA B45.4-08
Optional Accessories:
  • Bottom Grid: LKWBG1415SS
  • Cutting Board: CB1516
  • Drain: LK99
  • Installation hardware for thicker countertops: LK363 (up to1-1/2" [38mm] thick; LK463 (up to 2-1/2" [66mm] thick)
  • Rinsing Baskets: LKWRB1316SS, LKWERBSS
  • Utensil Caddy for Rinsing Basket: LKWUCSS
PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height10-1/8 in
Basin Depth10.1 in
Basin Length15.75 in
Basin Width14 in
Faucet Centers8 in
Steel Gauge20 ga
Min Cabinet Size24
Drain Size3-1/2 in

Product Details

ColorSilver
SeriesGourmet
For Use WithKitchen
Stainless Series304
Mounting LocationDrop-In
IncludesSink
Drain LocationCenter
MaterialStainless Steel
Number of Basins1
Manufacturers Part NumberESE2020103
Faucet Holes3
ShapeRectangular
BrandElkay

Compliance & Certifications

ADA CompliantNo