Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Houzer

Model # :WBB1953254

MPN #: MGT-4120-1

Houzer® MGT-4120-1 Undermount Stainless Steel Triple Bowl Kitchen Sink

Product Description
Houzer MGT-4120-1 Undermount Stainless Steel Triple Bowl Kitchen Sink

The Houzer MGT-4120-1 Medallion Gourmet Undermount Triple Bowl Kitchen Sink features ultimate flexibility for the active chef. This extra capacity sinks blend commercial efficiency with residential sensibility. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Two main bowls measure 14-1/16 in. wide by 9 and 8 in. deep each and center prep bowl measures 7-1/8 in. wide by 5-1/2 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 45 in. cabinet.

PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-7/8 in
Width20-1/4 in
Basin Depth8 in
Steel Gauge18 ga
Min Cabinet Size45.25

Product Details

ColorSilver
Stainless SeriesT-304
Mounting LocationUndermount
MaterialStainless Steel
Number of Basins3
Package Quantity1
Manufacturers Part NumberMGT-4120-1
Faucet Holes0
ShapeSpecialty
BrandHouzer

Compliance & Certifications

ADA CompliantNo