Scott® Essential JRT Jumbo Roll Bathroom Tissue, Septic Safe, 1-Ply, 3.55" x 2000 ft, 12 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides reliable balance of efficiency, performance and value. You have better things to think about than changing your business' toilet paper rolls! Scott® high-capacity Jumbo Roll Toilet Paper is a reliable and practical choice for your restroom. This product meets or exceeds EPA guidelines for minimum post-consumer waste content, is ECOLOGO® certified. Scott® JRT offers great value and is the ideal balance of strength, absorbency and economy. In addition, for small businesses that already use jumbo roll dispensers, this format reduces maintenance time because one roll lasts significantly longer than a standard roll. This can be helpful for small teams without dedicated janitorial support, as it limits the number of restroom checks required throughout the day. With Scott® Brand products, you get the quality and performance you can count on-and still stay within your budget.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000' |
| Width | 3-3/5 in |
| Roll Diameter | 9 in |
Product Details
| Style | 1 Ply |
| Package Quantity | 12 |
| Description | Jumbo |
| Manufacturers Part Number | 7223 |
| Brand | Scott |