Georgia-Pacific Professional Pacific Blue Basic Bathroom Tissue, 2-Ply, White, 1000/Roll, 48/Case
Write a Review
|
Questions & Answers (0)
Product Description
Economical bathroom tissue is strong and reliable. High-performing toilet tissue keeps customers satisfied while the higher capacity means fewer run-outs. An excellent choice for high-traffic areas. Septic Safe.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Width | 3-15/16 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1000 Sheets/Roll |
| Package Quantity | 48 |
| Description | High-Capacity Bathroom Tissue |
| Manufacturers Part Number | 19448/01 |
| Brand | Georgia-Pacific |