Lorell® Mobile Pedestal - 15.8" x 22" x 28.4" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Walnut Freestanding Mobile Pedestal, 15.8" x 22" x 28.4" Pedestal
Freestanding, mobile pedestal is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and a contemporary design. Pedestal offers a box/box/file configuration. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Walnut laminate top is 1" thick for durability. Pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
Freestanding, mobile pedestal is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and a contemporary design. Pedestal offers a box/box/file configuration. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Walnut laminate top is 1" thick for durability. Pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.
View the Essentials collection here.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-4/5 in |
| Depth | 22 in |
| Height | 28-2/5 in |
| Weight | 83-3/4 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Drawer Lock | Yes |
| Color | Walnut |
| Top Color Family | Brown |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Style | Single Pedestal |
| Description | Freestanding Mobile Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | 69983 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |