Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252741

MPN #: ETF-600-8-B-BDT

Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM,Chrome

Product Description
Sloan ETF600 8 B BDT Chrome

Chrome Plated Brass, Sensor Activated, 4" Center-set Electronic Hand Washing Faucet for Tempered or Hot/Cold Water operation with 8" Trim Plate. Box Mount with Below Deck Thermostatic Mixing Valve.

  • Box Mount furnished with EL-248-40
  • Below Deck Thermostatic Mixing Valve
  • Trim Plate for 8" Center-set Sink
PRICE
$1,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.19, 5.75 in
Weight11.5 lbs
Inlet Connection3/8 in
Centers8 in
Spout Reach4-9/16 in
Spout Height2-3/16 in
Deck Plate8 in

Product Details

Transformer TypeBox Mount
ColorSilver
Power SupplyBox Mount Transformer
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Thermo Mixer
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberETF-600-8-B-BDT
Faucet Holes3
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes