Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3774409

MPN #: FP-CON-S100

Brimstone Fire Protection Large S100 Preventer™ Plus Smoke Containment Bag, 100 Wh, Orange

Product Description
Smoke Containment Bag (must be utilized with a containment bag) to help remove the threat of smoke and harmful fumes. Each bag has an impressive 12-year usage cycle, is uniquely serialized for easy tracking and maintenance recording, and undergoes rigorous quality control inspections prior to shipping. A signed Certificate of Conformity is included, ensuring compliance with FAA 14 CFR 25, Appendix F materials standards.

Includes:
  • (1) FP-CON-S100 / Large Smoke Containment Bag (intended to be used with one of our Preventer™ Li-Ion Fire Contaminant Bags, sold separately)
  • Step-by-step instruction card for use during battery fire emergencies


PRICE
$809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width24 in
Height4-1/2 in
Weight2lbs

Product Details

TypeContainment Bag
Package Quantity1
ColorOrange
Manufacturers Part NumberFP-CON-S100
BrandBrimstone Fire Protection