Brimstone Fire Protection EV Fire Suppressor System, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
The Brimstone EV Fire Suppressor System 2XL is a combo kit that includes the Mister & 2XL EV Blanket. While our EV blanket and Mister have the ability to work independently of each other, when used together, they create a comprehensive system to shut down a thermal runaway event during a lithium-ion battery fire emergency. Covering a vehicle quickly with an EV blanket provides a measure of containment and protection while the Mister cools the battery modules and helps mitigate and dampen vapor cloud ignitions. (1) EV Fire Suppressor Mister (PN: FP-WM-KIT) and (1) 2XL EV Fire Suppressor Blanket (PN: FP-BL-2XL-EV-K1).
PRICE
$8,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FP-BL-2XL-WM-EV-C1 |
| Type | Suppressor Kit |
| Package Quantity | 1 |
| Description | EV Fire Suppressor Mister Kit |
| Color | Orange |
| Brand | Brimstone Fire Protection |