Benchmark Scientific Optional Dimpled Mat For Variety Of Tubes
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | B3D5000-DIMP |
| For Use With | B3D5000 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |
Related Products
The BenchRocker™ 3D with 2 Mats is designed to provide the precise variable speeds and tilt angles required for a broad range of molecular and biological mixing applications. The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. Proprietary InstaTilt™ technology means no tools, no disassembly. Simply grip the platform with two hands and move to the desired position. This model includes both flat and dimpled (autoclavable) mats for mixing a wide variety of tubes and other vessels. Stacking platforms can be ...
With an unprecedented 5 year limited warranty, Benchmark's Everlast 247 Rocker is built to last. Twenty four hours a day, seven days a week . . . No problem! The powerful motor and heavy-duty drive system remain reliable and consistent, even under constant usage in a cold room (min. 0°C) or incubator (max. 65°C). The rocking speed and tilt angle can easily be adjusted to vary between gentle and aggressive agitation. Both the standard platform and the (optional) stacking platform are constructed of stainless steel, protecting against rusting or corrosion. The Everlast 247 is ...
The TubeRocker™ Mini is designed to provide the ideal speed and tilt angle (24 rpm / 30°) for agitation of sample tubes. The grooved design of the included rubber mat for tubes properly secures all tube sizes ranging from 1.5 to 50ml, without the use of added straps or bands. There are no complicated controls, no settings or adjustments to be made; just press the power switch and let it rock. Small in size (only 5 x 13 inches) and able to withstand temperatures from 4°C to 65°C, the TubeRocker™ Mini is small enough to fit on any lab bench and can conveniently be ...
Incu-Shaker™ 10LR with Refrigerated Shaking Incubator is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The expanded temperature range, down to 12 degrees below ambient, allows for a broad range of applications. ...
Incu-Shaker™ 10L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. ...