- Evolution 8" Splash Mount Stainless Steel Faucet
- 10" Swing Spout
- T-304 Cast Stainless Steel
- 1/4 Turn Ceramic Cartridges
- Integral Check Valve
- Chrome Plated Metal Cover
- Lead Free
- ANSI/NSF 61
- cCSAus.
Evolution Stainless Steel Faucet, 10" Swing Spout, 8" Splash Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Centers | 8 in |
| Spout Reach | 10 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Splash |
| Material | Stainless Steel |
| Manufacturers Part Number | EVO-8SM-10 |
| Handle Style | Straight Blade |
| Brand | Evolution |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |