Briggs & Stratton® EX Series Vertical Shaft Engine, Electric Start, 150cc, 5 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Vertical |
| Horsepower | 5 |
| Displacement | 150 in³ |
| Color | Black |
| Start Type | Electric |
| Engine Type | Vertical |
| Brand | Briggs & Stratton |
Related Products
Vanguard® 26 HP 810cc Vertical Shaft Engine. Features: Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
This genuine 500cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 17-1/2 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp ...
This genuine 163cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. Just Check and Add™ Technology makes maintenance easy with no oil changes needed ever. Simply check your oil levels and add as you go. Buyer protection package provides a 2 year limited consumer engine warranty. Features: ReadyStart® starting system with no prime, no choke, no worries, just pull for power Mow N' Stow® technology allows a lawn mower to be stored upright without any fuel or oil leaks Dual sealing air cleaner for improved debris resistance and longer life ...
This genuine 420cc Briggs & Stratton single-cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust. Features: Dura-Bore® cast iron cylinder sleeve for extended life PTO ball bearing Overhead valve design (OHV) ...
28 GHP Vanguard® EFI Series 4-Cycle Gas Engine Features: Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty