Features:
- 408cc
- Starts Down to -20 degrees F
- Cyclonic Air Cleaner
- 1-Pull Starting
- Nano Media Air Cleaner Filter Element with Autoshed Technology
- Commercial-style carburetor
Weights & Dimensions
| Shaft Size | 1" x 3-31/64" in |
Product Details
| Shaft Type | Horizontal |
| Horsepower | 14 |
| Displacement | 408cc in³ |
| Color | Black |
| Number of Cylinders | 1 |
| Cycles | 4 |
| Air Cleaner Type | Cyclonic Air Cleaner |
| Start Type | Electric |
| Engine Type | 4-Cycle |
| Brand | Briggs & Stratton |