Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192667

MPN #: 93J02-0001-F1

Briggs & Stratton® EX Series Vertical Shaft Engine, Rewind Start, 150cc, 5 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our 625EX Series engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 93J02-0001-F1 boasts 150 CC, a 2.58 in. (65.53 mm) bore, and 1.75 in. (44.45 mm) stroke sending power to a robust 7/8 in. by 3-5/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • ReadyStart® starting system with no prime, no choke, no worries, just pull for power
  • Dual-sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement150 in³
ColorBlack
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA