Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079610

MPN #: EX204D-025UB

C.S. Unitec EX204D-025UB 12 Point Box End Wrench, Copper Beryllium, 11/16"

Product Description
C.S. Unitec EX204D-025UB 12 Point Box End Wrench, Copper Beryllium, 11/16"



Features:
  • Non-sparking
  • Part # and dimensions laser engraved for easy identification
  • Made from copper beryllium


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/16"
Opening Size11/16 in

Product Details

Manufacturers Part NumberEX204D-025UB
Opening TypeBox
ColorCopper
BrandC.S. Unitec