Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079287
MPN #: EX304S-300A
Weights & Dimensions
Product Details
Urrea Square Punch & Chisel Holder, 2108A, 8-1/2" Long, 1" HoldingCapacity
Up to 1" holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Blued coating.
Williams® Cold Chisel, 1" Tip, 8" Long
Features: The most commonly used chisels in the chisel line For cutting, shaping and removing metal softer than the cutting edge of the chisel
Stanley 3 Piece Wood Chisel Set
Take on chiseling projects with this 3 pc. Wood Chisel Set. The blades are made of carbon steel for durability and strength, while the black polypropylene handle resists deformation and provides a comfortable feel while chiseling away.
Williams® Diamond Point Chisel, 7" Long
Designed for making a V-groove in metal and to clean out inside corners.
C.S. Unitec EX320F-75A Paving Breaker Chisel, Aluminum Bronze, 3"
C.S. Unitec EX320F-75A Paving Breaker Chisel, Aluminum Bronze, 3" Features: Paving breaking chisel.1-1/4" hex shank, 3" wide Non-Sparking, corrosion resistant Made from aluminum bronze