Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Gearwrench

Model # :WBB3798690

MPN #: GWDCART

Gearwrench® Diagnostic Cart, 22-11/16"W x 26"D x 46"H, Orange/Black

Product Description
Gearwrench® Tool Storage products are built for the day-to-day needs of professional users. Designed with durability, access and maximum storage capacity in mind, they provide superior tool storage solutions for the toughest work environments. Gearwrench® tool chests, cabinets, and tool carts are designed to optimize even the most advanced user's workspace and include features like metal trigger lock system, integrated power strips, heavy-duty industrial casters, and aluminum drawer pulls. When paired with our full line of mechanics hand tools, Gearwrench® Tool Storage products cover the needs of every level of a professional user. GWDCART is specifically designed to work with the wide range of Gearwrench® diagnostic tools. Tubular lock and key for its top compartment and drawer are lockable to store valuable electronics. Unique peghole designs for U.S. and European markets, together with other storage features, offer multiple functionalities for additional storage needs.

Features:
  • Versatile diagnostic cart for diagnostic devices, accossories, and laptop with/without print devices
  • Heavy 18 gauge stainless steel body & 21 gauge steel drawer construction provides sturdy and versatile organization
  • Drawer with 80lb weight capacity auto-return ball bearing slides
  • Full-height corner bumpers protect cart and surroundings
  • Lockable cover lid design also stops electronic devices from sliding off
  • Enclosed-tray design prevent tools from rolling off the cart
  • Hidden cable / wire / document rack to keep the working area organized
  • 4 polypropylene 4"x 2" casters with a weight capacity of up to 200lbs each
  • 3 year limited warranty


PRICE
$799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-11/16 in
Depth26 in
Height46 in
Weight Capacity800 lbs
Weight117 lbs
Caster Size4 x 2 in

Product Details

Assembly RequiredYes
TypeMobile Workcenter Cart
ColorOrange/Black
Number of Drawers1
StyleMobile
Slide TypeBall Bearing
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part NumberGWDCART
BrandGearwrench

Warranty

Warranty3 yr