Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 13-Piece Insulated Electrician's Pouch Tool Kit (JT-KT-00004) contains: 9-1/2 inch Lineman Pliers (JT-PL-00045) 8 inch Long-Nose Pliers (JT-PL-00061) 7 inch Side-Cutting Pliers (JT-PC-00111) 10 inch Pump Pliers (JT-PL-00141) 9 inch Cable Cutter (JT-PC-00125) Cable ...
JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
Features: Tools complete with Tools@Height attachment Point Diamond-shaped, flat top jaw serrations hold wire firmly and resist nicking material being worked on Diagonal nose configurations & "mini" frame allows access in tight quarters Automatic return feature retracts automatically, speeding up operation use and reducing operator fatigue Heat-treated cutting edge holds it edge for cutting tough (up to 1/16") stainless steel and safety wire One hand operation allows for operator closing and locking with minimum of handle force High carbon alloy steel forging are used for maximum ...
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two-Color Foam: Two color-contrasting foam layers are ...
Since the beginning, the Gearwrench® automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we've built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. Gearwrench® automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. ...