Irwin® Vise-Grip® 5WR Original Curved Jaw w/ Wire Cutter 5" Carded Locking Plier Features: Curved jaw with built-in wire cutter great for a variety of applications and material shapes Classic trigger release provides maximum locking force Convenient wire cutter included Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Hardened teeth are designed to grip from any angle Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Slip Joint Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Machined jaws for maximum gripping strength Induction hardened cutting edge stays sharper, longer Meets or exceeds ANSI specifications
Proto® Hose Clamp Pliers w/Grip - 7-3/4" Installs and removes wire spring tension clamps. Two position jaws grip full range of clamp sizes. Plastisol grips for added comfort.
The Beta 1048N slip joint pliers are made with industrial grade chrome-vanadium steel for increased strength and durability. The handles have a wider angle for a comfortable hold and are coated with slip-proof PVC for a secure grip. The 10-inch slip joint pliers have a maximum jaw capacity of 46mm, a 13mm jaw width, and a 38mm jaw length. These pliers have a tapered head which allows for increased precision and easier access to tight spaces, while the triangular section grip creates a more comfortable contact surface. The improved geometry of the teeth - as subjected to induction ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...