Irwin® Vise-Grip® 5WR Original Curved Jaw w/ Wire Cutter 5" Carded Locking Plier Features: Curved jaw with built-in wire cutter great for a variety of applications and material shapes Classic trigger release provides maximum locking force Convenient wire cutter included Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Hardened teeth are designed to grip from any angle Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Features: Curved Jaw Profile - The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key ...
Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - These pliers have 13 adjustment positions, a maximum flat jaw capacity of 2.0 inches, and a maximum ...
Features: Long Nose Jaws - Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly Deep, Sharp Teeth - The curved section locks onto smaller hex, round, and square-shaped pieces with the aggressive bite of deep, sharp teeth Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing ...
Irwin® Vise-Grip® 10R Original Straight Jaw 10" Carded Locking Plier Features: Straight jaws provide maximum contact on flat, square, or hex work Ideal for tightening, clamping, twisting and turning Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Classic trigger release designed to provide maximum locking force Hardened teeth are designed to grip from any angle