Proto J240G 11-9/16" Long Reach Long Nose Plier
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Needle-Nose Pliers - Long Reach 11-9/16"
Extra-long handle allows greater access to confined, restricted areas. Improved fulcrum point provides more holding power at the tip with less gripping effort. Plastisol grips for added comfort.
PRICE
$38.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-9/16 in |
| Jaw Thickness | 13/32 in |
Product Details
| Style | Long Reach |
| Type | Long Nose |
| Handle Material | Plastic |
| Insulated | No |
| Wire Cutter | No |
| Handle Color Family | Red |
| Handle Style | Plastic Dipped |
| Handle Type | Plastic Dipped |
| Brand | Proto |