These cutting nippers for plastic have 7/8" (22mm) long jaws are designed to cut as close to the surface as possible. The cutting edge is angled 45° from the handles to allow clearance between your fingers and the work piece. The handles have a 2-layer PVC coating (textured black over orange) for a secure grip and measure 160mm (6-5/16") long overall.
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
Ideal for Cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the Cutting edges along with the handle leverage provide for easy, clean Cutting or nipping.
Features: Ideal for cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the cutting edges along with the handle leverage provide for easy, clean cutting or nipping Double-Dipped Plastic Handles
Features: The gold standard of concrete placers! This placer features a strong, lightweight aluminum head The 19-1/2" x 4" blade is welded to the handle for additional toughness Two aluminum braces connects the blade and handle for extra strength A 60" gold anodized aluminum handle with textured foam grip completes the tool The handle is anodized to prevent hands from turning black from oxidation Proudly made in the USA Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for ...