These cutting nippers for plastic have 7/8" (22mm) long jaws are designed to cut as close to the surface as possible. The cutting edge is angled 45° from the handles to allow clearance between your fingers and the work piece. The handles have a 2-layer PVC coating (textured black over orange) for a secure grip and measure 160mm (6-5/16") long overall.
Ideal for Cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the Cutting edges along with the handle leverage provide for easy, clean Cutting or nipping.
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
The Beta 1190BM semi-flush end cutting nippers are used to cut nails and pins, or for trimming metal wire or bolts close to the surface. These pliers feature bi-material handles for a comfort grip. These sturdy pliers measure 120mm long with jaws 12mm long and 12mm wide. Wire cutting capacity 1.25mm.
JET® Rebar Cutter/Benders are designed for durability and easier operation. JET Rebar Cutter/Benders use a needle bearing design that makes for easy one-handed use when it is bolted down. The high-carbon alloy tool steel jaws and body permits cutting and bending of up to 5/8 inch round grade 60 rebar and bends up to 180 degrees.