Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3169747

MPN #: BA9-1227988

Baileigh Industrial® BV-8I Bench Vise with Integrated Pipe Jaws, 8" Jaw Width, 4" Throat Depth

Product Description
The BV-8I industrial bench vise from Baileigh Industrial® has the size and features to be a favorite in any shop.

Features:
  • 8" Industrial Bench Vise
  • 5 tons of Clamping Force
  • One Piece Cast Iron body
  • Made of durable ductile cast iron(60,000PSI tensile strength)
  • Replaceable top jaws
  • Integrated pipe jaws
  • Vise swivels 270° on base
  • 9" max vise opening
  • 8" wide jaws
  • 4" throat depth
  • 1/4" - 3" pipe capacity
  • Net weight 57 lbs


PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3 in
Jaw Width8 in
Throat Depth4 in
Size8 in
Max Opening Capacity9 in

Product Details

TypeBench Vise
ColorBlue
Manufacturers Part NumberBA9-1227988
Base Type270° Swivel
BrandBaileigh Industrial