Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :T9FB2690397

MPN #: UBG 06MTLH

Prevosts1 Composite Blow Gun with Metal Nozzle and with Integrated 1/4" Plug, Automotive Profile

Product Description
Plugs directly into prevos1 coupler. OSHA compliant.Compact design with nitrile seals. Composite grip. Built in plug is nitrided steel, scratch and corrosion resistant. Color coded trigger matches the appropriate PrevostS1 coupler. Red = truflate (automotive).

PRICE
$28.95

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/16IN in
Width3-15/16 in
Height7/8 in
Weight0.2 lbs

Product Details

CFM7.7 CFM
Max PSI174 psi
Side Grip HandleComposite
Made in the USANo
MaterialSteel/Polyamide
DescriptionPrevostS1 Composite Blow Gun Equipped With Integrated Plug
Package Quantity1
Manufacturers Part NumberUBG 06MTLH
Housing MaterialComposite
Coupling TypeAutomotive/Truflate
Exhaust9
BrandPrevost