Patient Room Lights

Gooseneck Patient Room Lamps
| Compare | Image | Height | Style | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 48 - 72 in | Dome Style Shade | Steel | Drive Medical | T9AB985300 | $169.95 |

Headwall Lights
Related Products
The simple design of this eight lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Chrome finish. Features: 18-Inch length; 4-7/8-Inch high Takes three globe type bulbs Chrome finish Wall Mounted Features a Medium (E26) base
TRIANGO 60 LED minor procedure light offers quality and versatility. With its 60,000 lux at 1m, it is suitable for the versatile daily routine in family practices and clinics as well as in gynecology, dermatology or veterinary medicine. TRIANGO 60 is infinitely dimmable. Unique diamond optics guarantee a homogeneous light field with 4700K. Ceiling mounting option allow TRIANGO 60 to be adapted to the individual conditions of the place of use. The minimalist design makes cleaning easy. TRIANGO 60 is the most compact minor treatment light in our medical series.
Mobile lamp with variable control. Adjustable 31" to 52". Extends 15" over bed. Designed for use in hospitals, clinics and large practices. Equipped with 3 conductor cord sets with hospital grade plugs, a control panel that houses an on/off indicator light and either an intensity control and 30 minute timer switch. 750W ceramic heating element electromagnetically transmits extremely uniform heat to the patient. Unit changes from coral to gray when energized. No visible light produced. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% ...
Mobile lamp with timer and variable control. Adjustable 31" to 52". Extends 15" over bed. Designed for use in hospitals, clinics and large practices. Equipped with 3 conductor cord sets with hospital grade plugs, a control panel that houses an on/off indicator light and either an intensity control and 30 minute timer switch. 750W ceramic heating element electromagnetically transmits extremely uniform heat to the patient. Unit changes from coral to gray when energized. No visible light produced. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat ...
Ambiate Santo 3-Light Pendant Fixture delight in the fluid and symmetrical design of this contemporary pendant light. Soft, even illumination from 3-lights adds to the geometric appeal of its three-dimensional form. Three angle adjustable arms meet at a center sphere, allowing you to create a custom display that's as distinctive as it is harmonious. Whether your style is rustic or industrial, these geometric pendants will add a uniquely chic edge to your space Features: Modern Pendant Fixture: Three Light Modern Cluster Pendant Fixture containing a matte finish with gold accents, ...


