Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB2706165

MPN #: D16043100

Waldmann HALUX Universal LED Treatment Light N50-1 P SX, Gooseneck, Clamp

Product Description
Waldmann D16043100 Halux N50-1 gooseneck exam light provides 50,000 lux at .5 meter, natural color rendering (CRI >93) plus 4400K clear, crisp light with clamp mount.

PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width3.5 in
Height35 in
Cord Length1.8

Product Details

TypeMedical Exam Light
LensPC & ABS
Average Life30000 hr
Color Temperature4400 K
ColorGray/ White
CRI>93
Mounting LocationClamp
Wattage13 W
Voltage100/240 V
MaterialPC & ABS
DescriptionHalux Universal LED Treatment Light N50-1 P SX, Gooseneck, Clamp
Package Quantity1
Manufacturers Part NumberD16043100
Bulb TypeLED
Lumens50000 LUX
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET