2-Head Infra-Red Lamp with Timer and Mobile Base, 350 Watt
Write a Review
|
Questions & Answers (0)
Product Description
Infra-red lamp with two heads and a timer switch on a mobile base. Equipped with 175W ruby colored IR bulbs, which have a thick protective lens and an optical system which produces an 18" beam pattern. The red color provides a 95% reduction in glare. Equipped with three conductor cord sets, hospital plugs, protective wire guards, air-cooled shades with individual on/off switches, rotational swivels and 19" flexible arms. 35" to 58" height adjustable.
PRICE
$1,175.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 35 to 58 in |
| Weight | 23 lbs |
| Base | Mobile |
Product Details
| Type | Heat Lamp |
| Color | Silver |
| Style | Flared Cone Shade |
| Wattage | 350 W |
| Material | Steel, Plastic Base |
| Description | 2-Head Infra-Red Lamp with Timer |
| Package Quantity | 1 |
| Manufacturers Part Number | 18-1142 |
| Bulb Type | Ruby IR |
| Brand | Brandt Industries |