SentrySafe Executive Fire-Safe EF3428E - Electronic Lock, 21-11/16"W x 19"D x 27-3/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SentrySafe Extra Large Executive Fire-Safe, Electronic Lock, 21-11/16"W x 19"D x 27-3/4"H, Black
The SentrySafe EF3428E FIRE-SAFE will preserve your records and valuables with its exemplary features. Fire protection, water resistance and a programmable electronic lock are just a few of the safety benefits of this high-end FIRE-SAFE. Inside your belongings can be conveniently arranged on 2 multi-position shelves and protected from stretches on the added carpeting.
The SentrySafe EF3428E FIRE-SAFE will preserve your records and valuables with its exemplary features. Fire protection, water resistance and a programmable electronic lock are just a few of the safety benefits of this high-end FIRE-SAFE. Inside your belongings can be conveniently arranged on 2 multi-position shelves and protected from stretches on the added carpeting.
PRICE
$1,085.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-11/16 in |
| Depth | 19 in |
| Height | 27-3/4 in |
| Inside Width | 19-3/8 in |
| Inside Depth | 11-3/4 in |
| Inside Height | 25-3/4 in |
| Weight | 163 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Extra Large Executive Fire-Safe |
| Interior Configuration | 2 Shelves |
| Number of Adjustable Shelves | 2 |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 3.4 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EF3428E |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 30 Min. @ 1400°F |
| Certifications | ETL Verified |