Model # :WBB3175477
MPN #: T-58/82MINIPATRIOTBS-2AL w/HDLY72
2-Alarm Mini Patriot Cable Super Lock AM/RF with 72" Heavy Duty Lanyard, Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions 2-Alarm Mini Patriot Cable Super Lock AM/RF with 72" Heavy Duty Lanyard, is constructed from polypropylene plastic with a 12 gauge aircraft cable.
NOTE: Manufacturer will not sell or ship to residential addresses.
NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1/2 in |
| Height | 1-1/2 in |
Product Details
| Material | Polypropylene Plastic |
| Package Quantity | 25 |
| Description | 2-Alarm Mini Patriot Cable Super Lock AM/RF with Heavy Duty Lanyard |
| Color | Black |
| Manufacturers Part Number | T-58/82MINIPATRIOTBS-2AL w/HDLY72 |