Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Rely on this executive journal for permanent storage of notes and records. Hardbound cover with fashionable lizard-finish protects the sheets inside. Pages are permanently bound and college-ruled with a left margin.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 150 |
| Type | Journal |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Diary/Journal |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Pads | 1 |
| Description | Executive Journal Book |
| Package Quantity | 150 Sheets/Pad |
| Features | Ribbon Marker, Hard Cover |
| Brand | Rediform |