Adams® Vehicle Mileage & Expense Journal, 5-1/4" x 8-1/2", White, 64 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Use Vehicle Mileage and Expense Journal to record vehicle expenses. Storage pockets are designed for receipts. Compact size allows it to fit into a glove compartment. Heavy cardstock cover protects your records. Journal contains 64 pages.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Height | 8-1/2 in |
Product Details
| Sheets | 64 |
| Style | Accounting Book |
| Pads | 1 |
| Package Quantity | 64 Sheets/Pad |
| Description | Vehicle Mileage & Expense Journal |
| Color | Blue |
| Paper Color Family | White |
| Paper Type | Notebook |
| Brand | Adams |