Esselte® Rapid Heavy-Duty Cartridge Stapler, 80 Sheet/210 Staple Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Cartridge Stapler fastens up to 80 sheets at a time. Cartridges are color-coded for easy organizing. Spring-loaded stapler offers closed stapling and a soft grip handle. Throat depth is 1-7/10". Stapler includes four different color-coded staple cartridges that load in the front of the stapler. Each cartridge has 210 staples.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Color | Silver |
| Material | Plastic/Metal |
| Type of Staple Used | Color-coded Staple Cartridge |
| Description | Rapid Heavy-Duty Cartridge Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | ESS02892 |
| Sheet Capacity | 80 |
| Brand | Esselte |
Warranty
| Warranty | 5 yr |