Respirator Accessories
Availability
Respirator Cartridge Type
Respirator Connection Type
Filter Class
Special Price
Nuisance Odor Removal
Brand
For Use With
Material
Type
Color
Price
Related Products
The Flexi-Filter® Pad is a great alternative to a standard cartridge type particulate filter. Its swept-back design and low profile make it ideal for use under welding hoods or any confined space where a respirator must be worn. Low breathing resistance and light weight design provides superior comfort and efficiency. The Flexi-Filter Pad is suitable for a variety of applications and industries where particulate aerosols and nuisance odors exist. One of the most popular applications is during welding operations. The filters fit nicely under a welding hood while keeping the respirator face ...
Specifications: Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria. Plastic filter encasement designed for high heat or wet applications. Channeled airflow protects filter for enhanced breathability and longer service life. Swept-back design provides enhanced field of view and greater comfort. Unique, spring-loaded filter cover design simplifies negative pressure user seal checks. NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter ...
3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series, and 3M™ Filter Retainer 501. When properly fitted, use with appropriate cartridges for various applications including spray painting, lacquering, petrochemical and chemical manufacturing, pesticide spraying and agriculture for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full ...
3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2 Filters/PK NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridge 6000 Series with 3M™ Adapter 502, or 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders. When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the ...
COMBINATION CARTRIDGES WITH P100 PARTICULATE FILTER The particulate filter is permanently attached to the cartridge for an easy one-step assembly. The design is unique for enhanced comfort and visibility. 2 Cartridges per package. Multi Gas/Vapor/P100 Certain organic vapors, Chlorine, Hydrogen Chloride, Chlorine Dioxide, Sulfur Dioxide, Hydrogen Sulfide (escape only) Ammonia, Methylamine, Formaldehyde or Hydrogen Flouride