Great For:
- Tactical Training
- On-Duty
- Shooting
- Gun Cleaning
- Airsoft
- Paintball
- Hunting
- Outdoor Recreation
- Maintenance
Weights & Dimensions
| Size | S |
Product Details
| Abrasion Level | 3 |
| Type | Impact Gloves |
| Color | Brown |
| Application | Tactical Training, Gun Cleaning, Airsoft, Paintball, Hunting, Outdoor Recreation |
| Series | EXOT-ICOY |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Suede |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Synthetic Leather Palm |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | EXOT-ICOY-02-S |
| Lining Material | Unlined |
| Waterproof | No |
| Cut Level | A1 |
| Brand | Ironclad |