Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868744

MPN #: G855

Marathon Motors Explosion Proof Motor, G855, 056C17G5321, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$715.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW0.37 kW
KVA CodeL
IP Code54
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberG855
EnclosureEPFC
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
RPM1800 rpm
Hazardous LocationEXP PROOF CL I GR C&D CL II GR F&G T3B
Insulation ClassB
Horsepower1/2 HP
OrientationHorizontal
Frame56C
Hertz60 Hz
Starting TypeCap Start Ind Run
RotationCCW °
Thermal ProtectionAutomatic Protector
Enclosure TypeExplosion Proof
Voltage115/208-230 V
Full Load Efficiency66
Full Load Amps8.8/4.2-4.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CE ApprovedN
NEMA DesignNo Design Code
ULUL Listed