Extech 382252 Earth Ground Resistance Tester Kit.
Write a Review
Questions & Answers (0)
Includes all hardware necessary to measure earth ground in 3 ranges from 20 to 2000Ohm
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | 382252 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |
Related Products
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle. Features: Easy to plug in a banana plug terminated wrist strap Grounding plug has a convenient user friendly shape Tough impact-resistant high polymer is ultrasonically welded for added water protection Hard ground to an electrical system drains charges from the wearer Friendly field service tool makes receptacles/workers/field service kits grounded properly High visible long-life LED indicator lights provide ...
Extech Line Separator 480172 Extech Line Splitters, 3 PRONG Allows any clamp meter to measure AC current on a 2-wire or 3-wire power cord to 15 A without the need to cut off the plug and separate the conductors. Plugging the power connector into the line splitter separates the hot/live conductor from the neutral (and ground). Two clamp positions: x1 for direct readings and x10 for actual reading multiplied by 10.
The C550 Tool Bag is a large contractor's bag made from tough ballistic nylon and has a steel internal frame. The C550 is weather resistant and comes with handles, shoulder strap and heavy duty hardware. With over 20 inside and outside pockets, the C550 is large enough to conveniently carry several meters, accessories and even your hard tools, including hammers, saws and screw drivers. The C550 comes in the distinctive Fluke yellow and black color and proudly carries the Fluke logo.
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.