Extech 40180 Tone Generator & Amplifier Probe Kit, Yellow, Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Tone Generator and Amplifier Probe Kit. Heavy duty kit with audible tone easily identifies wires or cables.
PRICE
$149.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Battery Type | 9 V |
| Material | Plastic |
| Package Includes | Amplifier Probe & Tone Generator W/Alligator Clips & Modular Rj11 Phone |
| Description | Tone Generator & Amplifier Probe Kit |
| Manufacturers Part Number | 40180 |
| Brand | Extech |
Warranty
| Warranty | 1 yr |