Model # :WBM1470766
MPN #: EA15-NIST
Extech EA15-NIST Thermometer, K, W/Nist Ea15
Write a Review
|
Questions & Answers (0)
Product Description
Extech EA15 Data-Logging EasyView Thermometer w/ NIST. 7 Thermocouple
Wide temperature range with 0.1/1 resolution. Timer function displays elapsed time plus the time when MIN and MAX readings are taken. OFFSET key used for zero function to make relative measurements. Data Hold function freezes reading on display. Auto Power off to save battery life. Low battery and over-range indication. Records Max/Min readings for later recall.
Wide temperature range with 0.1/1 resolution. Timer function displays elapsed time plus the time when MIN and MAX readings are taken. OFFSET key used for zero function to make relative measurements. Data Hold function freezes reading on display. Auto Power off to save battery life. Low battery and over-range indication. Records Max/Min readings for later recall.
PRICE
$545.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | EA15-NIST |