Extech USB100 RS-232 to USB Adapter, Blue
Write a Review
Questions & Answers (0)
RS-232 to USB adapter cord.
Specifications
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | USB100 |
| Description | Rs-232 To Usb Adapter |
| Brand | Extech |
Related Products
Series TT01 Cap Torque Testers are designed to measure application and removal torque of bottle caps. Adjustable posts effectively grip a broad range of container shapes and sizes, while optional flat and adjustable jaws are available for unique profiles. A rugged aluminum design, and simple, intuitive operation allow for use in laboratory and production environments. Class-leading accuracy of +/- 0.3% and blazingly fast sampling rate of 7,000 Hz ensure reliable and consistent test results, even in quick-action applications. The TT01 includes a range of sophisticated ...
This rebound hardness tester features a universal D impact device and is capable of displaying measurements in 7 hardness scales. The R9030 features a rechargeable battery, internal memory to store up to 350 measurements and software to further analyse saved data. Features: Measures a wide range of materials including; cast steel, alloy steel, stainless steel, aluminum, bronze, copper and cast irons Measures 7 types of hardness scales; Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) Compact pen style design Bright OLED display Real-time clock and internal ...
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
Features: There is only one way to troubleshoot problem components in a heavy-duty power steering system: a flow and pressure reading meter. OTC' No. 5079 measures both: 1 to 10 gallons oil flow and up to 3,000 psi of pressure When connected in line, this universal analyzer will isolate the failed components in just minutes. There is no wasted time as in trial and error methods The set is complete with high pressure hoses, 9/16"-18 standard fittings, and quick disconnect couplers to handle Eaton/Vickers, TRW, Ross, and Shepard power steering systems Weight: 6 lb
This indoor air quality meter measures and records carbon dioxide (CO2), temperature, and humidity. The R9920 features a high-resolution color TFT touchscreen display, user-selectable recording times, programmable alarm set points, a built-in desk stand, and a wall mounting bracket. Quickly generate an Excel file with raw data and export recorded data to a computer without the use of the software. Features: Simultaneously monitors carbon dioxide (CO2), temperature and relative humidity Low-drift NDIR CO2 sensor for stable and accurate readings User selectable unit of measure (°C or ...