Model # :WBM1470764
MPN #: TP200
Extech TP200 Type K Pipe Clamp Temperature Probe
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP200 |
Related Products
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
Klein Tools® CL800 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the ...
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter. The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 ...