Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1470702

MPN #: RPM33-NIST

Extech RPM33-NIST Mini Laser Photo/Contact Tachometer With Nist

Product Description
Extech RPM33-NIST Combination Contact/Laser Photo Tachometer w/ NIST

The Extech RPM33-NIST Combination Contact/Laser Photo Tachometer quickly and easily measures RPM, surface speed and length in one tool, giving you accurate readings on rotational speed (RPM), total revolutions (REV), frequency (Hz), surface speed, and length. The user has options on how it can be used; the contact wheel can give close-up readings and the laser mode allows safer, non-contact measurements. The Extech RPM33-NIST is ideal for both contact and non-contact applications. For close-up readings, the device can be used on flywheels, conveyors, pumps, and elevators. For non-contact measurements, it can be used on items such as motors, fans and gears.
PRICE
$389.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPM33-NIST